
9/16-1X16THS 8 PIECE 1/2 SHANK DRILL SET
Mfr # 1090-JSD8-I
Zoro # G110858642
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degree
Drill Bit Material
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090-JSD8-I
Zoro #
G110858642
UPC #
-
Country of Origin
China
Dimensions
Size
9/16 in to 1 in
Details
Item
Drill Set
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degree
Drill Bit Material
High Speed Steel
Finish - Machining
Black Oxide
Drill Style
Silver & Demming
Container Type
Metal Index
Point Style
Standard
Number of Flutes
2
Features
Organized metal case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.