9/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-5625-I

  • Zoro # G510920086


product price:  $23.29
/ea

Key Features

Material
High Speed Steel
Width
9/16 in
Overall Length
8 in
Finish
Bright
Flute Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-5625-I
Zoro #
G510920086
UPC #
-
Country of Origin
China

Dimensions

Size
9/16 in
Width
9/16 in
Overall Length
8 in
Flute Length
2 in
Shank Size
9/16 in

Details

Material
High Speed Steel
Finish
Bright
Direction
Right Hand
Style
Chucking Reamer
Shank Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.