
9/16in CARBIDE HOLE CUTTER LONG CUT
Mfr # TCT-5625-LT
Zoro # G410851961
product price: $35.85
/eaKey Features
Tooth Material
Carbide Tipped
Application
Wear and heat resistance
Max. Cutting Depth
1/2 in
Arbor Design
Included with drill and spring
Thread Size
9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCT-5625-LT
Zoro #
G410851961
UPC #
-
Country of Origin
China
Dimensions
Max. Cutting Depth
1/2 in
Thread Size
9/16 in
Shank Size
3/8 in
Width
9/16 in
Details
Tooth Material
Carbide Tipped
Application
Wear and heat resistance
Arbor Design
Included with drill and spring
Annular Cutter Drive Style
Hole Cutter
Direction
Right Hand
Finish
Gray
Shank Type
Straight
Shank Style
With Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.