
9/16x6in LONG SPADE DRILL FOR WOOD
Mfr # SB-WB.562
Zoro # G710852897
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-WB.562
Zoro #
G710852897
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Size
1/4 in Hex
Drill Bit Size
9/16 in
Width
9/16 in
Details
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Point Style
Brad Point
Features
Impact Ready
Number of Flutes
3
Shank Type - Machining
1/4 in Hex Impact Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.