Zoro Homepage

9/32 COBALT AIRCRAFT DRILL 12in OAL

  • Mfr # AC712-017-I

  • Zoro # G010853013


product price: $14.89
/ea

Key Features

Drill Bit Size
17/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
Cobalt
Finish - Machining
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC712-017-I
Zoro #
G010853013
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
17/64 in
Overall Length
12 in
Flute Length
2-7/8 in
Shank Dia.
17/64 in

Details

Drill Bit Point Angle
135 Degree
Material - Machining
Cobalt
Finish - Machining
Gold
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Split Point
Bit Style
Aircraft Extension
Cutting Direction
Right Hand
Primary Material Application
135 Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.