Zoro Homepage

9/32 HIGH SPEED STEEL BLACK & GOLD DRILL135 SPLIT POINT USA, 6PK

  • Mfr # D250-018-D

  • Zoro # G010859640


product price: $18.69
/pk 6, $3.12/ea

Key Features

Point Style
Split Point
Shank Type
3 Flats
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-018-D
Zoro #
G010859640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Flute Length
2-15/16 in
Shank Size
9/32 in
Size
9/32 in

Details

Point Style
Split Point
Shank Type
3 Flats
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135 Degree
Features
135 Degree Heavy Duty Split Point
Style
Jobber Length
Flutes
2
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.