
9/32X12 OAL HIGH SPEED STEEL LONGBOY DRILL
Mfr # 1212XL-018-I
Zoro # G010853044
product price: $22.69
/eaKey Features
Drill Bit Size
9/32 in
Overall Length
12 in
Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212XL-018-I
Zoro #
G010853044
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
9/32 in
Overall Length
12 in
Flute Length
9 in
Shank Dia.
9/32 in
Details
Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Bit Style
Extra Long (Longboy)
Point Style
Standard
Cutting Direction
Right Hand
Primary Material Application
118 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.