
B HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 12PK
Mfr # D250-202-D
Zoro # G010858704
product price: $42.59
/pk 12, $3.55/eaKey Features
Size
B
Material
High Speed Steel
Overall Length
4 in
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-202-D
Zoro #
G010858704
UPC #
-
Country of Origin
United States
Dimensions
Size
B
Overall Length
4 in
Shank Size
0.238"
Flute Length
2-3/4 in
Details
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Style
Jobber Length
Point Angle
135 Degree
Direction
Right Hand
Flutes
2
Point Style
Split Point
Shank Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.