Zoro Homepage

C HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 12PK

  • Mfr # D250-203-D

  • Zoro # G110859007


product price: $41.89
/pk 12, $3.49/ea

Key Features

Size
C
Finish
Black & Gold
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-203-D
Zoro #
G110859007
UPC #
-
Country of Origin
United States

Dimensions

Size
C
Overall Length
4 in
Flute Length
2-3/4 in
Shank Size
0.242"

Details

Finish
Black & Gold
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Point Angle
135 Degree
Style
Jobber Length
Point Style
Split Point
Direction
Right Hand
Shank Type
Round
Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.