
E HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 12PK
Mfr # D250-205-I
Zoro # G410858991
product price: $40.79
/pk 12, $3.40/eaKey Features
Size
E
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Overall Length
4 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-205-I
Zoro #
G410858991
UPC #
-
Country of Origin
China
Dimensions
Size
E
Overall Length
4 in
Shank Size
0.25"
Flute Length
2-3/4 in
Details
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Direction
Right Hand
Style
Jobber Length
Point Angle
135 Degree
Shank Type
3 Flats
Point Style
Split Point
Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.