Zoro Homepage

F HIGH SPEED STEEL HEAVY DUTY 135 SPLIT POINT DRILL USA, 12PK

  • Mfr # H202-206-D

  • Zoro # G210859105


product price: $30.59
/pk 12, $2.55/ea

Key Features

Size
F
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
For Use With
Heavy Duty drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H202-206-D
Zoro #
G210859105
UPC #
-
Country of Origin
United States

Dimensions

Size
F
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Shank Size
0.257"

Details

Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
For Use With
Heavy Duty drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Finish
Black Oxide
Point Style
Split Point
Flutes
2
Shank Type
Round
Style
Jobber Length
Point Angle
135 Degree
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.