Zoro Homepage

G HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 12PK

  • Mfr # D250-207-D

  • Zoro # G610859781


product price: $48.89
/pk 12, $4.07/ea

Key Features

Size
G
Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-207-D
Zoro #
G610859781
UPC #
-
Country of Origin
United States

Dimensions

Size
G
Overall Length
4-1/8 in
Shank Size
0.261"
Flute Length
2-7/8 in

Details

Material
High Speed Steel
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Flutes
2
Point Angle
135 Degree
Point Style
Split Point
Style
Jobber Length
Shank Type
Round
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.