Zoro Homepage

Hand Tap, 1 in, NF, 3 Flutes

  • Mfr # SP-10000-12-P-I

  • Zoro # G610850382


product price: $49.29
/ea

Key Features

Tap Thread Size
1 in
Tap Thread Type
NF
Number of Flutes
3
Tap Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10000-12-P-I
Zoro #
G610850382
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
1 in

Details

Item
Hand Tap
Tap Thread Type
NF
Number of Flutes
3
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Plug
Application
Clears chips ahead of the cutting edge of the tap and pushes them out
Tap Finish
Bright
Thread Pitch
12
Point
Spiral Point
Thread Limit
H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.