Zoro Homepage

Hand Tap, 1 in, NF, 3 Flutes

  • Mfr # SP-10000-14-P-I

  • Zoro # G210850409


product price: $52.39
/ea

Key Features

Tap Thread Size
1 in
Tap Thread Type
NF
Number of Flutes
3
Thread Direction
Right Hand
Tap Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10000-14-P-I
Zoro #
G210850409
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
1 in

Details

Item
Hand Tap
Tap Thread Type
NF
Number of Flutes
3
Thread Direction
Right Hand
Tap Style
Plug
Tap Finish
Bright
Application
Clears chips ahead of the cutting edge of the tap and pushes them out
Tap Material
High Speed Steel
Point
Spiral Point
Thread Limit
H4
Thread Pitch
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.