
Hand Tap, #10, Machine Screw, 2 Flutes
Mfr # SP-1032-P-I
Zoro # G310850507
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Tap Thread Size
#10
Tap Thread Type
Machine Screw
Number of Flutes
2
Thread Direction
Right Hand
Tap Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1032-P-I
Zoro #
G310850507
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
#10
Details
Item
Hand Tap
Tap Thread Type
Machine Screw
Number of Flutes
2
Thread Direction
Right Hand
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Application
Clears chips ahead of the cutting edge of the tap and pushes them out
Point
Spiral Point
Thread Pitch
32
Thread Limit
H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.