
Hand Tap, 7/8 in, NC, 3 Flutes
Mfr # SP-8750-9-P-I
Zoro # G010851071
product price: $27.99
/eaKey Features
Tap Thread Size
7/8 in
Tap Thread Type
NC
Number of Flutes
3
Tap Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-8750-9-P-I
Zoro #
G010851071
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
7/8 in
Details
Item
Hand Tap
Tap Thread Type
NC
Number of Flutes
3
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Bright
Application
Clears chips ahead of the cutting edge of the tap and pushes them out
Tap Style
Plug
Point
Spiral Point
Thread Pitch
9
Thread Limit
H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.