
inIin COBALT STUB DRILL USA
Mfr # SC402-209-D
Zoro # G210851352
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Size
I
Overall Length
2-11/16 in
Number of Flutes
2
Material
Cobalt
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC402-209-D
Zoro #
G210851352
UPC #
-
Country of Origin
United States
Dimensions
Size
I
Overall Length
2-11/16 in
Shank Dia.
0.272"
Flute Length
1-1/2 in
Details
Number of Flutes
2
Material
Cobalt
Finish
Gold
Drill Bit Point Angle
135 Degree
Shank Type
Round
Point Style
Split Point
Cutting Direction
Right Hand
Application
135 Degree Heavy Duty Split Point
Bit Style
Screw Machine Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.