
K HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 12PK
Mfr # D250-211-I
Zoro # G310859661
product price: $52.49
/pk 12, $4.37/eaKey Features
Size
K
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Overall Length
4-1/4 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-211-I
Zoro #
G310859661
UPC #
-
Country of Origin
China
Dimensions
Size
K
Overall Length
4-1/4 in
Flute Length
2-15/16 in
Shank Size
0.281"
Details
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Style
Jobber Length
Shank Type
3 Flats
Point Style
Split Point
Direction
Right Hand
Flutes
2
Point Angle
135 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.