
M12.00 HIGH SPEED STEEL METRIC JOBBER DRILL
Mfr # M100-1200-I
Zoro # G310852136
product price: $12.69
/eaKey Features
Drill Bit Size
12.00 mm
Overall Length
5-7/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-1200-I
Zoro #
G310852136
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
12.00 mm
Overall Length
5-7/8 in
Flute Length
4-3/8 in
Shank Size
12.00 mm
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Bit Style
Jobber Length
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.