Zoro Homepage

M12.0X1.75 CARBON METRIC HEX DIE

  • Mfr # MHD-120-175-I

  • Zoro # G210850133


product price: $13.99
/ea

Key Features

Thread Size
12 mm
Die Shape
Hex
Thread Pitch
1.75"
Item Type
Rethreading Die
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-120-175-I
Zoro #
G210850133
UPC #
-
Country of Origin
China

Dimensions

Thread Size
12 mm

Details

Die Shape
Hex
Thread Pitch
1.75"
Item Type
Rethreading Die
Thread Type
Metric
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.