
M14.0X1.50 CARBON METRIC HEX DIE
Mfr # MHD-140-150-I
Zoro # G310850064
product price: $18.59
/eaKey Features
Thread Size
14 mm
Finish
Bright
Features
Reathreads damaged, jammed, or rusty threads
Thread Pitch
1.5"
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-140-150-I
Zoro #
G310850064
UPC #
-
Country of Origin
China
Dimensions
Thread Size
14 mm
Details
Finish
Bright
Features
Reathreads damaged, jammed, or rusty threads
Thread Pitch
1.5"
Material
Carbon Steel
Thread Direction
Right Hand
Item Type
Rethreading Die
Die Shape
Hex
Thread Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.