Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20.0X2.50 CARBON METRIC HEX DIE

  • Mfr # MHD-200-250-I

  • Zoro # G110850516


product price: $22.59
/ea

Key Features

Thread Size
20 mm
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Thread Pitch
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-200-250-I
Zoro #
G110850516
UPC #
-
Country of Origin
China

Dimensions

Thread Size
20 mm

Details

Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Thread Pitch
2.5"
Finish
Bright
Item Type
Rethreading Die
Thread Type
Metric
Material
Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.