
M22.0X1.50 CARBON METRIC HEX DIE
Mfr # MHD-220-150-I
Zoro # G510850499
product price: $27.65
/eaKey Features
Thread Size
22 mm
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Thread Pitch
1.5"
Die Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-220-150-I
Zoro #
G510850499
UPC #
-
Country of Origin
China
Dimensions
Thread Size
22 mm
Details
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Thread Pitch
1.5"
Die Shape
Hex
Thread Direction
Right Hand
Thread Type
Metric
Finish
Bright
Item Type
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.