Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M24.0X2.00 CARBON METRIC HEX DIE

  • Mfr # MHD-240-200-I

  • Zoro # G210850447


product price: $28.39
/ea

Key Features

Thread Size
24 mm
Item Type
Rethreading Die
Thread Direction
Right Hand
Die Shape
Hex
Thread Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-240-200-I
Zoro #
G210850447
UPC #
-
Country of Origin
China

Dimensions

Thread Size
24 mm

Details

Item Type
Rethreading Die
Thread Direction
Right Hand
Die Shape
Hex
Thread Pitch
2
Finish
Bright
Material
Carbon Steel
Thread Type
Metric
Features
Reathreads damaged, jammed, or rusty threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.