
M24.0X3.00 CARBON METRIC HEX DIE
Mfr # MHD-240-300-I
Zoro # G710850473
product price: $31.69
/eaKey Features
Thread Size
24 mm
Thread Pitch
3
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Die Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-240-300-I
Zoro #
G710850473
UPC #
-
Country of Origin
China
Dimensions
Thread Size
24 mm
Details
Thread Pitch
3
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Die Shape
Hex
Thread Direction
Right Hand
Item Type
Rethreading Die
Thread Type
Metric
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.