M27.0X3.00 HIGH SPEED STEEL METRIC BOTTOM TAP

  • Mfr # MT-270-300-B-I

  • Zoro # G510850284


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
27 mm
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-270-300-B-I
Zoro #
G510850284
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
27 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.