M3.0X.50 HIGH SPEED STEEL METRIC TAPER TAP

  • Mfr # MT-030-050-T-I

  • Zoro # G510851243


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Number of Flutes
3
Tap Thread Size
0.30 mm
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-030-050-T-I
Zoro #
G510851243
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
0.30 mm

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Thread Pitch
0.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.