Zoro Homepage

M3.0XM12.0 CARBON STEEL TAP/DIE SET

  • Mfr # T&DS-CS-3M-12M

  • Zoro # G910858224


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Carbon steel
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
36
Die Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T&DS-CS-3M-12M
Zoro #
G910858224
UPC #
-
Country of Origin
China

Dimensions

Size Range
3 mm to 12 mm
Sizes Included
3X0.50,3X0.60,4X0.70,, 4X0.75, 5X0.80, 6X1.00, 6X1.00, 7X1.00, 8X1.00, 8X1.25, 10X1.25, 10X1.50, 11X1.50,12X1.50, 12X1.75, 1/8

Details

Item
Tap and Die Set
Tap Material
Carbon steel
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
36
Die Shape
Round
Tap Chamfer
Plug
Features
Includes Tap Wrench, Adjustable and Die Stock
SAE or Metric
Metric
Thread Type
NC, NF, NPT
Case Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.