
M36.0X3.00 CARBON METRIC HEX DIE
Mfr # MHD-360-300-I
Zoro # G510850215
product price: $45.75
/eaKey Features
Thread Size
36 mm
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Thread Pitch
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-360-300-I
Zoro #
G510850215
UPC #
-
Country of Origin
China
Dimensions
Thread Size
36 mm
Details
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Thread Pitch
3
Material
Carbon Steel
Finish
Bright
Item Type
Rethreading Die
Thread Type
Metric
Die Shape
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.