Zoro Homepage

M36.0X4.00 CARBON METRIC HEX DIE

  • Mfr # MHD-360-400-I

  • Zoro # G610850351


product price: $45.75
/ea

Key Features

Thread Size
36 mm
Item Type
Rethreading Die
Thread Pitch
4
Thread Type
Metric
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-360-400-I
Zoro #
G610850351
UPC #
-
Country of Origin
China

Dimensions

Thread Size
36 mm

Details

Item Type
Rethreading Die
Thread Pitch
4
Thread Type
Metric
Finish
Bright
Die Shape
Hex
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.