
M39.0X3.00 CARBON METRIC HEX DIE
Mfr # MHD-390-300-I
Zoro # G710850343
product price: $53.15
/eaKey Features
Thread Size
39 mm
Thread Pitch
3
Thread Type
Metric
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-390-300-I
Zoro #
G710850343
UPC #
-
Country of Origin
China
Dimensions
Thread Size
39 mm
Details
Thread Pitch
3
Thread Type
Metric
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Die Shape
Hex
Finish
Bright
Item Type
Rethreading Die
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.