Zoro Homepage

M39.0X4.00 CARBON METRIC HEX DIE

  • Mfr # MHD-390-400-I

  • Zoro # G810850328


product price: $47.49
/ea

Key Features

Thread Size
39 mm
Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Material
Carbon Steel
Item Type
Rethreading Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-390-400-I
Zoro #
G810850328
UPC #
-
Country of Origin
China

Dimensions

Thread Size
39 mm

Details

Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Material
Carbon Steel
Item Type
Rethreading Die
Finish
Bright
Thread Type
Metric
Thread Pitch
4
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.