
M39.0X4.00 HIGH SPEED STEEL METRIC PLUG TAP
Mfr # MT-390-400-P-I
Zoro # G710851333
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Thread Size
39 mm
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-390-400-P-I
Zoro #
G710851333
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
39 mm
Details
Item
Hand Tap
Number of Flutes
6
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Thread Pitch
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.