
M42X3.0 CARBON HEX DIE METRIC
Mfr # MHD-420-300-I
Zoro # G910850303
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Thread Size
42 mm
Material
Carbon Steel
Item Type
Rethreading Die
Finish
Bright
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-420-300-I
Zoro #
G910850303
UPC #
-
Country of Origin
China
Dimensions
Thread Size
42 mm
Details
Material
Carbon Steel
Item Type
Rethreading Die
Finish
Bright
Thread Type
Metric
Thread Direction
Right Hand
Thread Pitch
3
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.