
M4.50 HIGH SPEED STEEL METRIC JOBBER DRILL
Mfr # M100-450-I
Zoro # G310852419
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
Drill Bit Size
4.50 mm
Overall Length
3-3/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-450-I
Zoro #
G310852419
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
4.50 mm
Overall Length
3-3/8 in
Flute Length
2-3/16 in
Shank Size
4.50 mm
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Bit Style
Jobber Length
Number of Flutes
2
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.