
M4.50X0.75 CARBON METRIC HEX DIE
Mfr # MHD-045-075-I
Zoro # G410853309
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Thread Size
4.5 mm
Thread Type
Metric
Material
Carbon Steel
Finish
Bright
Item Type
Rethreading Die
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-045-075-I
Zoro #
G410853309
UPC #
-
Country of Origin
China
Dimensions
Thread Size
4.5 mm
Details
Thread Type
Metric
Material
Carbon Steel
Finish
Bright
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Thread Direction
Right Hand
Thread Pitch
0.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.