
M45x1.5 CARBON HEX DIE
Mfr # MHD-450-150-I
Zoro # G610850184
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Thread Size
45 mm
Finish
Bright
Thread Pitch
1.5"
Item Type
Rethreading Die
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-450-150-I
Zoro #
G610850184
UPC #
-
Country of Origin
China
Dimensions
Thread Size
45 mm
Details
Finish
Bright
Thread Pitch
1.5"
Item Type
Rethreading Die
Material
Carbon Steel
Die Shape
Hex
Thread Direction
Right Hand
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.