
M5.00X0.80 CARBON METRIC HEX DIE
Mfr # MHD-050-080-I
Zoro # G210853295
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Thread Size
5 mm
Thread Type
Metric
Thread Pitch
0.8"
Item Type
Rethreading Die
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-050-080-I
Zoro #
G210853295
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5 mm
Details
Thread Type
Metric
Thread Pitch
0.8"
Item Type
Rethreading Die
Finish
Bright
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Die Shape
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.