
M6.00X1.00 CARBON METRIC HEX DIE
Mfr # MHD-060-100-I
Zoro # G010853327
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Thread Size
6 mm
Material
Carbon Steel
Item Type
Rethreading Die
Thread Pitch
1
Features
Reathreads damaged, jammed, or rusty threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHD-060-100-I
Zoro #
G010853327
UPC #
-
Country of Origin
China
Dimensions
Thread Size
6 mm
Details
Material
Carbon Steel
Item Type
Rethreading Die
Thread Pitch
1
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Die Shape
Hex
Thread Direction
Right Hand
Thread Type
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.