
M6.0XM24.0 CARBON STEEL TAP/DIE SET
Mfr # T&DS-CS-6M-24M
Zoro # G110858291
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Tap Material
Carbon steel
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
44
Die Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T&DS-CS-6M-24M
Zoro #
G110858291
UPC #
-
Country of Origin
China
Dimensions
Sizes Included
6X0.75, 6X1.00, 8X1.00, 8X1.25, 10X1.25, 10X1.50, 12X1.50, 12X1.75, 14X1.50, 14X2.00, 16X1.50, 16X2.00, 18X1.50, 18X2.50, 20X1.50, 20X2.50, 22X1.50, 22X2.50, 24X1.50, 24X3.00
Size Range
6mm to 24 mm
Details
Item
Tap and Die Set
Tap Material
Carbon steel
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
44
Die Shape
Round
Thread Type
NC, NF, NPT
SAE or Metric
Metric
Features
Includes Tap Wrench, Adjustable and Die Stock
Tap Chamfer
Plug
Case Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.