
M6.50 HIGH SPEED STEEL METRIC JOBBER DRILL
Mfr # M100-650-I
Zoro # G910859771
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Drill Bit Size
6.50 mm
Overall Length
4-1/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-650-I
Zoro #
G910859771
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
6.50 mm
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Shank Size
6.50 mm
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Bit Style
Jobber Length
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.