
M8.0X1.25 HIGH SPEED STEEL METRIC TAPER TAP
Mfr # MT-080-125-T-I
Zoro # G310852297
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Number of Flutes
4
Tap Thread Size
0.80 mm
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-080-125-T-I
Zoro #
G310852297
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
0.80 mm
Details
Item
Hand Tap
Number of Flutes
4
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
1.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.