
N HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK
Mfr # D250-214-D
Zoro # G610859712
product price: $35.79
/pk 6, $5.97/eaKey Features
Size
N
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Overall Length
4-3/8 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D250-214-D
Zoro #
G610859712
UPC #
-
Country of Origin
United States
Dimensions
Size
N
Overall Length
4-3/8 in
Shank Size
0.302"
Flute Length
3-1/16 in
Details
Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Point Style
Split Point
Style
Jobber Length
Point Angle
135 Degree
Flutes
2
Direction
Right Hand
Shank Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.