Zoro Homepage

No 1 SPIRAL SCREW EXTRACTOR

  • Mfr # TSE500-SP1-I

  • Zoro # G610859637


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Material
Steel
Drill Size (In.)
5/64 in
Screw Size
3/16 in - 1/4 in
Finish
Gray
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSE500-SP1-I
Zoro #
G610859637
UPC #
-
Country of Origin
China

Dimensions

Size
#1
Drill Size (In.)
5/64 in
Screw Size
3/16 in - 1/4 in

Details

Type
Spiral Flute Extractor
Material
Steel
Finish
Gray
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Direction
Right Hand
Shank Type
Square Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.