
No 12 SPIRAL SCREW EXTRACTORS
Mfr # TSE500-SP12-I
Zoro # G610859699
product price: $49.89
/eaKey Features
Material
Steel
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Drill Size (In.)
1-15/16 in
Screw Size
3 in - 3-1/2 in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSE500-SP12-I
Zoro #
G610859699
UPC #
-
Country of Origin
China
Dimensions
Size
#12
Drill Size (In.)
1-15/16 in
Screw Size
3 in - 3-1/2 in
Pipe Size
2 in
Details
Type
Spiral Flute Extractor
Material
Steel
Features
Removes Studs, Bolts, Screws, etc. without damaging threads
Finish
Gray
Direction
Right Hand
Shank Type
Square Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.