No 13 HIGH SPEED STEEL HEAVY DUTY JOBBER DRILL 135 SPLIT POINT USA, 6PK

  • Mfr # H204-113-D

  • Zoro # G010858742


product price: $10.19
/pk 6, $1.70/ea

Key Features

Point Style
Split Point
Shank Type
Round
Material
High Speed Steel
Finish
Black Oxide
Point Angle
135 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H204-113-D
Zoro #
G010858742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Flute Length
2-5/16 in
Shank Size
0.185"
Size
#13

Details

Point Style
Split Point
Shank Type
Round
Material
High Speed Steel
Finish
Black Oxide
Point Angle
135 Degree
Features
135 Degree Heavy Duty Split Point
For Use With
Heavy Duty drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Flutes
2
Style
Jobber Length
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.