Zoro Homepage

No 16 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT

  • Mfr # S404-116-I

  • Zoro # G210859013


product price: $0.95
/ea
Sold in multiples of 9 for $8.55

Key Features

Size
#16
Overall Length
2-3/16 in
Number of Flutes
2
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S404-116-I
Zoro #
G210859013
UPC #
-
Country of Origin
China

Dimensions

Size
#16
Overall Length
2-3/16 in
Shank Dia.
0.177"
Flute Length
1-1/8 in

Details

Number of Flutes
2
Material
High Speed Steel
Finish
Black Oxide
Drill Bit Point Angle
135 Degree
Shank Type
Round
Application
135 Degree Heavy Duty Split Point
Point Style
Split Point
Cutting Direction
Right Hand
Bit Style
Screw Machine Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.