
No 18 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT USA
Mfr # S404-118-D
Zoro # G610859118
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Size
#18
Overall Length
2-1/8 in
Number of Flutes
2
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S404-118-D
Zoro #
G610859118
UPC #
-
Country of Origin
United States
Dimensions
Size
#18
Overall Length
2-1/8 in
Flute Length
1-1/16 in
Shank Dia.
0.1695"
Details
Number of Flutes
2
Material
High Speed Steel
Finish
Black Oxide
Drill Bit Point Angle
135 Degree
Shank Type
Round
Bit Style
Screw Machine Length
Application
135 Degree Heavy Duty Split Point
Point Style
Split Point
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.