
No 21 HIGH SPEED STEEL JOBBER DRILL, 6PK
Mfr # TAC40-121-I
Zoro # G610859514
product price: $4.75
/pk 6, $0.79/eaSold in multiples of 2 for $9.50
Key Features
Drill Bit Size
#21
Overall Length
3-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAC40-121-I
Zoro #
G610859514
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#21
Overall Length
3-1/4 in
Flute Length
2-1/8 in
Shank Size
0.159 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Point Style
Standard
Number of Flutes
2
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Bit Style
Jobber Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.