Zoro Homepage

No 28 COBALT JOBBER DRILL, 6PK

  • Mfr # S304-128-I

  • Zoro # G510859102


product price: $7.79
/pk 6, $1.30/ea

Key Features

Overall Length
2-7/8 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
#28
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S304-128-I
Zoro #
G510859102
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2-7/8 in
Drill Bit Size
#28
Flute Length
1-3/4 in
Shank Size
0.1405"

Details

Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Point Style
Split Point
Bit Style
Jobber Length
Features
135 Degree Heavy Duty Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.